Motion
62034087
3" OD, 1/2" Arbor Hole, Crimped Stainless Steel Wheel Brush - 3/8" Face Width, 1" Trim Length, 0.007" Filament Diam, 15,000 RPM
Mi Item #11746047
MFR #62034087
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" OD, 1/2" Arbor Hole, Crimped Stainless Steel Wheel Brush - 3/8" Face Width, 1" Trim Length, 0.007" Filament Diam, 15,000 RPM
Mi Item #11746047
MFR #62034087

Mfr description
62034087 62034087 3X3/8X1/2" FINE NULINE
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Stainless steel is highly corrosion resistant and can be used in high humidity or wet conditions
  • It has a higher heat tolerance than steel, allowing use at temperatures up to 600 °F on aluminum and stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0070 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Outside Diameter
    3 in
  • Trim Length
    1 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel
  • Max Rpm
    15,000
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)