Motion
62043567
1 Inch Jaw Opening, 3-1/2 Inch Jaw Depth, 300 Amp Rating, Copper Alloy Flat Jaw Welding Ground Clamp - 7 Inch Long
MI ITEM #11746050
MFR #62043567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Jaw Opening, 3-1/2 Inch Jaw Depth, 300 Amp Rating, Copper Alloy Flat Jaw Welding Ground Clamp - 7 Inch Long
MI ITEM #11746050
MFR #62043567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62043567 62043567 GCL300 GROUND CLAMP0

Specifications

  • Material
    Copper Alloy
  • Amperage Rating
    300
  • Jaw Depth
    3-1/2
  • Jaw Opening
    1
  • Length
    7 in
  • Type
    Flat Jaw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought