Motion
62043583
1-1/2 Inch Jaw Opening, 3-1/4 Inch Jaw Depth, 500 Amp Rating, Copper Alloy Flat Jaw Welding Ground Clamp - 8 Inch Long
MI ITEM #11746051
MFR #62043583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Inch Jaw Opening, 3-1/4 Inch Jaw Depth, 500 Amp Rating, Copper Alloy Flat Jaw Welding Ground Clamp - 8 Inch Long
MI ITEM #11746051
MFR #62043583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62043583 62043583 GCL500 GROUND CLAMP0

Specifications

  • Material
    Copper Alloy
  • Amperage Rating
    500
  • Jaw Depth
    3-1/4
  • Jaw Opening
    1-1/2
  • Length
    8 in
  • Type
    Flat Jaw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought