Motion
62043617
1 Inch Jaw Opening, 3 Inch Jaw Depth, 200 Amp Rating, Copper Welding Ground Clamp - 6 Inch Long
MI ITEM #11746052
MFR #62043617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Jaw Opening, 3 Inch Jaw Depth, 200 Amp Rating, Copper Welding Ground Clamp - 6 Inch Long
MI ITEM #11746052
MFR #62043617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62043617 62043617 GCT-200 GROUND CLAMP0

Specifications

  • Material
    Copper
  • Amperage Rating
    200
  • Jaw Depth
    3
  • Jaw Opening
    1
  • Length
    6 in
  • Type
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought