Motion
62043658
1-1/2 Inch Jaw Opening, 4 Inch Jaw Depth, 300 Amp Rating, Copper Welding Ground Clamp - 8 Inch Long
MI ITEM #11746053
MFR #62043658
Price$126.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Inch Jaw Opening, 4 Inch Jaw Depth, 300 Amp Rating, Copper Welding Ground Clamp - 8 Inch Long
MI ITEM #11746053
MFR #62043658

Mfr description
62043658 62043658 GCT300 GROUND CLAMP0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.00/each

Specifications

Dimensions

  • Length
    8 in

Details

  • Amperage Rating
    300
  • Jaw Depth
    4
  • Jaw Opening
    1-1/2
  • Material
    Copper
  • Type
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)