Motion
62043690
2 Inch Jaw Opening, 5-1/4 Inch Jaw Depth, 500 Amp Rating, Copper Welding Ground Clamp - 10 Inch Long
MI ITEM #11746054
MFR #62043690
Price$188.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Jaw Opening, 5-1/4 Inch Jaw Depth, 500 Amp Rating, Copper Welding Ground Clamp - 10 Inch Long
MI ITEM #11746054
MFR #62043690

Mfr description
62043690 62043690 GCT500 GROUND CLAMP0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.90/each

Specifications

Dimensions

  • Length
    10 in

Details

  • Amperage Rating
    500
  • Jaw Depth
    5-1/4
  • Jaw Opening
    2
  • Material
    Copper
  • Type
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)