Motion
62053368
#12 Flat Head Phillips Sheet Metal Screw Steel, 2-1/2" OAL, Grade 2
MI ITEM #11746055
MFR #62053368
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Flat Head Phillips Sheet Metal Screw Steel, 2-1/2" OAL, Grade 2
MI ITEM #11746055
MFR #62053368

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
62053368 62053368 12X2-1/2 PHIL ZP FLAT
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type A/AB screws have sharp points and spaced threads that cut threads in thin sheet metal
  • They can also be used in wood and composite materials.

Specifications

  • Screw Size
    #12
  • Length Measurement Type
    Overall Length
  • Length
    2-1/2 in
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Point Type
    Type A/AB
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought