Motion
62072178
2 Inch Jaw Opening, 1-3/4 Inch Jaw Depth, 200 Amp Rating, Steel Welding Ground Clamp - 8 Inch Long
MI ITEM #11746056
MFR #62072178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Jaw Opening, 1-3/4 Inch Jaw Depth, 200 Amp Rating, Steel Welding Ground Clamp - 8 Inch Long
MI ITEM #11746056
MFR #62072178

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62072178 62072178 GCWAK200 GROUND CLAMP0

Specifications

  • Material
    Steel
  • Amperage Rating
    200.0
  • Jaw Depth
    1-3/4
  • Jaw Opening
    2
  • Length
    8 in
  • Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought