Motion
62143912
Schedule 40, 1/4" Diam x 7/8" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746060
MFR #62143912
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/4" Diam x 7/8" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746060
MFR #62143912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62143912 62143912 1/4X7/8 BLK CLOSE SCH4

Specifications

  • Pipe Size
    1/4 in
  • Schedule
    40
  • Length
    7/8 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought