Motion
62143938
Schedule 40, 1/2" Diam x 1-1/8" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746061
MFR #62143938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/2" Diam x 1-1/8" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746061
MFR #62143938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62143938 62143938 1/2X1-1/8 BLK CLOSE SC

Specifications

  • Pipe Size
    1/2 in
  • Schedule
    40
  • Length
    1-1/8 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought