Motion
62143961
Schedule 40, 1-1/4" Diam x 1-5/8" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746063
MFR #62143961
List Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1-1/4" Diam x 1-5/8" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746063
MFR #62143961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.80/each for your price

Overview

Mfr description
62143961 62143961 1-1/4X1-5/8 BLK CLOSE

Specifications

  • Pipe Size
    1-1/4 in
  • Schedule
    40
  • Length
    1-5/8 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought