Motion
62144191
Schedule 40, 3/4" Diam x 2-1/2" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746083
MFR #62144191
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 3/4" Diam x 2-1/2" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746083
MFR #62144191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62144191 62144191 3/4X2-1/2 BLK SCH40 WE

Specifications

  • Pipe Size
    3/4 in
  • Schedule
    40
  • Length
    2-1/2 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought