Motion
62144225
Pipe Fitting - Steel Material, 1-1/2 in Pipe Size
MI ITEM #11746086
MFR #62144225
List Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material, 1-1/2 in Pipe Size
MI ITEM #11746086
MFR #62144225

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.78/each for your price

Overview

Mfr description
62144225 62144225 1-1/2X2-1/2 BLK SCH40

Specifications

  • Pipe Size
    1-1/2 in
  • Material
    Steel
  • Schedule
    40
  • Length
    2-1/2 in
  • Style
    Welded
  • Overall Length
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought