1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62144266
Pipe Fitting - Steel Material, 3/8 in Pipe Size
MI ITEM #
11746090
MFR #
62144266
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 62144266
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62144266
Pipe Fitting - Steel Material, 3/8 in Pipe Size
MI ITEM #
11746090
MFR #
62144266
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
62144266 62144266 3/8X3 BLK SCH40 WELDED
Specifications
Pipe Size
3/8 in
Material
Steel
Schedule
40
Length
3 in
Style
Welded
Overall Length
3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought