Motion
62144365
Pipe Fitting - Steel Material, 1/4 in Pipe Size
MI ITEM #11746097
MFR #62144365
List Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material, 1/4 in Pipe Size
MI ITEM #11746097
MFR #62144365

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.00/each for your price

Overview

Mfr description
62144365 62144365 1/4X3-1/2 BLK SCH40 WE

Specifications

  • Pipe Size
    1/4 in
  • Material
    Steel
  • Schedule
    40
  • Length
    3-1/2 in
  • Style
    Welded
  • Overall Length
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought