Motion
62144563
Schedule 40, 1/8" Diam x 4-1/2" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746112
MFR #62144563
List Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/8" Diam x 4-1/2" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746112
MFR #62144563

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.58/each for your price

Overview

Mfr description
62144563 62144563 1/8X4-1/2 BLK SCH40 WE

Specifications

  • Pipe Size
    1/8 in
  • Schedule
    40
  • Length
    4-1/2 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text