Motion
62144605
Schedule 40, 3/4" Diam x 4-1/2" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746116
MFR #62144605
List Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 3/4" Diam x 4-1/2" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746116
MFR #62144605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.55/each for your price

Overview

Mfr description
62144605 62144605 3/4X4-1/2 BLK SCH40 WE

Specifications

  • Pipe Size
    3/4 in
  • Schedule
    40
  • Length
    4-1/2 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought