Motion
62144779
Schedule 40, 1/8" Diam x 5-1/2" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746128
MFR #62144779
List Price$5.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/8" Diam x 5-1/2" Long Steel Black Pipe Nipple; Welded
MI ITEM #11746128
MFR #62144779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.98/each for your price

Overview

Mfr description
62144779 62144779 1/8X5-1/2 BLK SCH40 WE

Specifications

  • Pipe Size
    1/8 in
  • Schedule
    40
  • Length
    5-1/2 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text