Motion
62146733
Pipe Fitting - Malleable Iron Material
MI ITEM #11746155
MFR #62146733
List Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
MI ITEM #11746155
MFR #62146733

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.70/each for your price

Overview

Mfr description
62146733 62146733 1/2" 90 ELBOW 150 GALV

Specifications

  • Material
    Malleable Iron
  • Shape
    90 Degree Elbow
  • Fitting Size
    1/2
  • Type
    90 Degree Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text