Motion
62146758
Pipe Fitting - Malleable Iron Material
MI ITEM #11746157
MFR #62146758
List Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
MI ITEM #11746157
MFR #62146758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.83/each for your price

Overview

Mfr description
62146758 62146758 1" 90 ELBOW 150 GAVL.

Specifications

  • Material
    Malleable Iron
  • Shape
    90 Degree Elbow
  • Fitting Size
    1
  • Type
    90 Degree Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text