Motion
62146782
2" Galvanized Malleable Iron Pipe 90° ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11746159
MFR #62146782
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Galvanized Malleable Iron Pipe 90° ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11746159
MFR #62146782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62146782 62146782 2" 90 ELBOW 150 GAVL.

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2
  • Type
    90 Degree Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text