Motion
62147103
1-1/2" Galvanized Malleable Iron Pipe 90° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11746163
MFR #62147103
List Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Galvanized Malleable Iron Pipe 90° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11746163
MFR #62147103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.78/each for your price

Overview

Mfr description
62147103 62147103 1-1/2" 90 STREET ELBOW

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1-1/2
  • Type
    90 Degree Street Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought