Motion
62147244
Pipe Fitting - Malleable Iron Material
MI ITEM #11746166
MFR #62147244
List Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
MI ITEM #11746166
MFR #62147244

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.60/each for your price

Overview

Mfr description
62147244 62147244 1/2" TEE 150 GAVL. FIT

Specifications

  • Fitting Type
    Tee
  • Material
    Malleable Iron
  • Fitting Size
    1/2
  • Type
    Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text