Motion
62147269
Pipe Fitting - Malleable Iron Material
MI ITEM #11746168
MFR #62147269
List Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
MI ITEM #11746168
MFR #62147269

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.05/each for your price

Overview

Mfr description
62147269 62147269 1" TEE 150 GAVL. FITTI

Specifications

  • Fitting Type
    Tee
  • Material
    Malleable Iron
  • Fitting Size
    1
  • Type
    Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought