Motion
62147954
1/2" Galvanized Malleable Iron Pipe UnionThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11746173
MFR #62147954
List Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Galvanized Malleable Iron Pipe UnionThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11746173
MFR #62147954

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.90/each for your price

Overview

Mfr description
62147954 62147954 1/2" UNION 150 GAVL. F

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1/2
  • Type
    Union
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought