Motion
62148150
1-1/4 x 1" Galvanized Malleable Iron Pipe Hex BushingThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11746185
MFR #62148150
List Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 x 1" Galvanized Malleable Iron Pipe Hex BushingThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11746185
MFR #62148150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.93/each for your price

Overview

Mfr description
62148150 62148150 1-1/4X1" HEX BUSHING 1

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1-1/4 x 1
  • Type
    Hex Bushing
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text