Motion
62148853
Size 2", Class 150, Malleable Iron Black Pipe 90° Street Elbow; 150 psi, Threaded End Connection
MI ITEM #11746202
MFR #62148853
List Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 2", Class 150, Malleable Iron Black Pipe 90° Street Elbow; 150 psi, Threaded End Connection
MI ITEM #11746202
MFR #62148853

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.35/each for your price

Overview

Mfr description
62148853 62148853 2" 90 ST. ELBOW BLK 15

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    90 Degree Street Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text