Motion
62149026
Size 1-1/2", Class 150, Malleable Iron Black Pipe Tee; 150 psi, Threaded End Connection
MI ITEM #11746210
MFR #62149026
List Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 1-1/2", Class 150, Malleable Iron Black Pipe Tee; 150 psi, Threaded End Connection
MI ITEM #11746210
MFR #62149026

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.93/each for your price

Overview

Mfr description
62149026 62149026 1-1/2" TEE BLACK 150 B

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1-1/2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text