Motion
62149406
Size 1/2", Class 150, Malleable Iron Black Pipe Coupling; 150 psi, Threaded End Connection
MI ITEM #11746216
MFR #62149406
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 1/2", Class 150, Malleable Iron Black Pipe Coupling; 150 psi, Threaded End Connection
MI ITEM #11746216
MFR #62149406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
62149406 62149406 1/2" COUPLING BLK 150

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1/2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text