1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62149422
Size 1", Class 150, Malleable Iron Black Pipe Coupling; 150 psi, Threaded End Connection
MI ITEM #
11746218
MFR #
62149422
List Price
$5.18
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 62149422
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62149422
Size 1", Class 150, Malleable Iron Black Pipe Coupling; 150 psi, Threaded End Connection
MI ITEM #
11746218
MFR #
62149422
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$5.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
62149422 62149422 1" COUPLING BLK 150 BL
Specifications
Fitting Type
Threaded
Material
Malleable Iron
Finish Coating
Black
Fitting Size
1 in
Pressure Range
300-150 psi
Style
150
Type
Coupling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought