1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62150115
Size 2", Class 150, Malleable Iron Black Pipe Square Plug; 150 psi, Threaded End Connection
MI ITEM #
11746248
MFR #
62150115
List Price
$7.95
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 62150115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62150115
Size 2", Class 150, Malleable Iron Black Pipe Square Plug; 150 psi, Threaded End Connection
MI ITEM #
11746248
MFR #
62150115
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$7.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
62150115 62150115 2" SQUARE PLUG BLK NUL
Specifications
Fitting Type
Threaded
Material
Malleable Iron
Finish Coating
Black
Fitting Size
2 in
Pressure Range
300-150 psi
Style
150
Type
Square Plug
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data