Motion
62150131
Schedule 40, 1/4 x 7/8" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746250
MFR #62150131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/4 x 7/8" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746250
MFR #62150131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62150131 62150131 1/4X7/8 GALV CLOSE SCH

Specifications

  • Connection Size
    MNPT X MNPT
  • Pipe Size
    1/4
  • Schedule
    40
  • Length
    7/8 in
  • Finish Coating
    Galvanized
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought