Motion
62150156
Schedule 40, 1/2 x 1-1/8" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746252
MFR #62150156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/2 x 1-1/8" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746252
MFR #62150156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62150156 62150156 1/2X1-1/8 GALV CLOSE S

Specifications

  • Connection Size
    MNPT X MNPT
  • Pipe Size
    1/2
  • Schedule
    40
  • Length
    1-1/8 in
  • Finish Coating
    Galvanized
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text