Motion
62150180
Pipe Fittings - Steel Material, 1.2500 in Pipe Size
MI ITEM #11746255
MFR #62150180
List Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fittings - Steel Material, 1.2500 in Pipe Size
MI ITEM #11746255
MFR #62150180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.45/each for your price

Overview

Mfr description
62150180 62150180 1-1/4X1-5/8 GALV CLOSE

Specifications

  • Connection Size
    MNPT X MNPT
  • Pipe Size
    1.2500 in
  • Material
    Steel
  • Schedule
    40
  • Length
    1-5/8 in
  • Finish Coating
    Galvanized
  • Style
    Welded
  • Overall Length
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text