Motion
62150354
Pipe Fittings - Steel Material, 1.2500 in Pipe Size
MI ITEM #11746269
MFR #62150354
List Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fittings - Steel Material, 1.2500 in Pipe Size
MI ITEM #11746269
MFR #62150354

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.55/each for your price

Overview

Mfr description
62150354 62150354 1-1/4X2 GALV SCH40 WEL

Specifications

  • Connection Size
    MNPT X MNPT
  • Pipe Size
    1.2500 in
  • Material
    Steel
  • Schedule
    40
  • Length
    2 in
  • Finish Coating
    Galvanized
  • Style
    Welded
  • Overall Length
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought