Motion
62150412
Pipe Fittings - Steel Material, 0.7500 in Pipe Size
MI ITEM #11746274
MFR #62150412
List Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fittings - Steel Material, 0.7500 in Pipe Size
MI ITEM #11746274
MFR #62150412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.50/each for your price

Overview

Mfr description
62150412 62150412 3/4X2-1/2 GALV SCH40 W

Specifications

  • Connection Size
    MNPT X MNPT
  • Pipe Size
    0.7500 in
  • Material
    Steel
  • Schedule
    40
  • Length
    2-1/2 in
  • Finish Coating
    Galvanized
  • Style
    Welded
  • Overall Length
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text