Motion
62150446
Schedule 40, 1-1/2 x 2-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746277
MFR #62150446
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1-1/2 x 2-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746277
MFR #62150446

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
62150446 62150446 1-1/2X2-1/2 GALV SCH40

Specifications

  • Pipe Size
    1-1/2
  • Schedule
    40
  • Connection Size
    MNPT X MNPT
  • Finish Coating
    Galvanized
  • Length
    2-1/2 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text