1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62150487
Schedule 40, 3/8 x 3" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #
11746281
MFR #
62150487
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 62150487
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62150487
Schedule 40, 3/8 x 3" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #
11746281
MFR #
62150487
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
62150487 62150487 3/8X3 GALV SCH40 WELDE
Specifications
Connection Size
MNPT X MNPT
Pipe Size
3/8
Schedule
40
Length
3 in
Finish Coating
Galvanized
Style
Welded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data