1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62150529
Schedule 40, 1-1/4 x 3" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #
11746285
MFR #
62150529
List Price
$4.18
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 62150529
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62150529
Schedule 40, 1-1/4 x 3" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #
11746285
MFR #
62150529
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$4.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
62150529 62150529 1-1/4X3 GALV SCH40 WEL
Specifications
Connection Size
MNPT X MNPT
Pipe Size
1-1/4
Schedule
40
Length
3 in
Finish Coating
Galvanized
Style
Welded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data