Motion
62150610
Pipe Fittings - Steel Material, 0.7500 in Pipe Size
MI ITEM #11746292
MFR #62150610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fittings - Steel Material, 0.7500 in Pipe Size
MI ITEM #11746292
MFR #62150610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62150610 62150610 3/4X3-1/2 GALV SCH40 W

Specifications

  • Connection Size
    MNPT X MNPT
  • Pipe Size
    0.7500 in
  • Material
    Steel
  • Schedule
    40
  • Length
    3-1/2 in
  • Finish Coating
    Galvanized
  • Style
    Welded
  • Overall Length
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text