Motion
62150628
Schedule 40, 1 x 3-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746293
MFR #62150628
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1 x 3-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746293
MFR #62150628

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62150628 62150628 1X3-1/2 GALV SCH40 WEL

Specifications

  • Pipe Size
    1
  • Schedule
    40
  • Connection Size
    MNPT X MNPT
  • Finish Coating
    Galvanized
  • Length
    3-1/2 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text