Motion
62150784
Schedule 40, 1/8 x 4-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746303
MFR #62150784
List Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/8 x 4-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746303
MFR #62150784

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.58/each for your price

Overview

Mfr description
62150784 62150784 1/8X4-1/2 GALV SCH40 W

Specifications

  • Pipe Size
    1/8
  • Schedule
    40
  • Connection Size
    MNPT X MNPT
  • Finish Coating
    Galvanized
  • Length
    4-1/2 in
  • Style
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought