Motion
62151089
Pipe Fittings - Steel Material, 0.1250 in Pipe Size
MI ITEM #11746319
MFR #62151089
List Price$8.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fittings - Steel Material, 0.1250 in Pipe Size
MI ITEM #11746319
MFR #62151089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.60/each for your price

Overview

Mfr description
62151089 62151089 1/8X6 GALV SCH40 WELDE

Specifications

  • Connection Size
    MNPT X MNPT
  • Pipe Size
    0.1250 in
  • Material
    Steel
  • Schedule
    40
  • Length
    6 in
  • Finish Coating
    Galvanized
  • Style
    Welded
  • Overall Length
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought