Motion
62201702
35-1/2 x 23-1/2 x 23" Working Dimensions Free-Standing Sandblaster;18 CFM @ 100 psi, 36" Overall Cabinet Width x 58" Overall Cabinet Height x 24" Max Cabinet Depth, Dust Collector
MI ITEM #11746331
MFR #62201702
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35-1/2 x 23-1/2 x 23" Working Dimensions Free-Standing Sandblaster;18 CFM @ 100 psi, 36" Overall Cabinet Width x 58" Overall Cabinet Height x 24" Max Cabinet Depth, Dust Collector
MI ITEM #11746331
MFR #62201702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in-23-1/2 in
  • Height
    58 in-36 in
  • Side Opening Length
    17 in
  • Side Opening Width
    11 in
  • Top Opening Length
    35 in
  • Top Opening Width
    13 in
  • Workspace Height
    23 in
  • Workspace Width
    35-1/2 in

Details

  • Air Requirement
    18 cfm @ 100 psi
  • Includes
    Dust Collector
  • Voltage Rating
    115 V ac
  • Workspace Depth
    23-1/2 in

Overview

Mfr description
62201702 62201702 36X24X58" W/DUST CLTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought