Motion
62309554
175 Max psi Bent Fixed Safety Extension Tube Pistol Grip Blow Gun; 1/8" Tip Diam, 1/4 NPT, 4" Tube Length, Plastic
Mi Item #11746340
MFR #62309554
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
175 Max psi Bent Fixed Safety Extension Tube Pistol Grip Blow Gun; 1/8" Tip Diam, 1/4 NPT, 4" Tube Length, Plastic
Mi Item #11746340
MFR #62309554

Mfr description
62309554 62309554 4"ANGLE NOZZL PISTOL P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.88/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    4 in

Details

  • Air Pressure
    175 psi
  • Decibel Rating
    85-90 dB
  • Flow Rate
    4.8 cfm
  • Material
    Plastic, POM, Steel
  • PSC Code
    5130
  • Tip Type
    Bent Fixed Safety Extension Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)