Motion
62309570
175 Max psi Bent Fixed Safety Extension Tube Pistol Grip Blow Gun; 1/4 NPT, 14" Tube Length, Plastic
MI ITEM #11746341
MFR #62309570
Price$23.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
175 Max psi Bent Fixed Safety Extension Tube Pistol Grip Blow Gun; 1/4 NPT, 14" Tube Length, Plastic
MI ITEM #11746341
MFR #62309570

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.23/each

Specifications

Dimensions

  • Inlet size
    1/4 NPT
  • Tube Length
    14 in

Details

  • Air Pressure
    175 psi
  • Decibel Rating
    85-90 dB
  • Flow Rate
    4.8 cfm
  • Material
    Plastic, POM, Steel
  • PSC Code
    5130
  • Tip Type
    Bent Fixed Safety Extension Tube

Overview

Mfr description
62309570 62309570 14"ANGLE NOZZL PISTOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought