Motion
62309620
90 Max psi Rotating Adjustable Milton Blow Gun; 1/4 NPT, 4-1/2" Tube Length, Aluminum
MI ITEM #11746342
MFR #62309620
List Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Max psi Rotating Adjustable Milton Blow Gun; 1/4 NPT, 4-1/2" Tube Length, Aluminum
MI ITEM #11746342
MFR #62309620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.45/each for your price

Overview

Mfr description
62309620 62309620 POCKT STYLE MILTON PUG

Specifications

  • Air Pressure
    90 psi
  • Decibel Rating
    85-90 dB
  • Description
    Pocket Air Gun
  • Flow Rate
    8 cfm
  • Inlet size
    1/4 NPT
  • Material
    Aluminum
  • PSC Code
    5130
  • Style
    Milton
  • Tip Type
    Rotating Adjustable
  • Tube Length
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text