Motion
62319801
3/16 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11746345
MFR #62319801
List Price$21.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11746345
MFR #62319801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.10/each for your price

Overview

Mfr description
62319801 62319801 3/16" X 72 ROUND ROD S

Specifications

  • Diameter
    3/16 in
  • Stainless Steel Type
    304
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text