Motion
62319835
7/8 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11746348
MFR #62319835
List Price$157.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11746348
MFR #62319835

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$157.83/each for your price

Overview

Mfr description
62319835 62319835 7/8" X 72 ROUND ROD ST

Specifications

  • Diameter
    7/8 in
  • Stainless Steel Type
    304
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text