Motion
62319868
1-1/8 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746351
MFR #62319868
List Price$63.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746351
MFR #62319868

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.60/each for your price

Overview

Mfr description
62319868 62319868 1-1/8" X 12 ROUND ROD

Specifications

  • Diameter
    1-1/8 in
  • Stainless Steel Type
    304
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text